Zoro Homepage

New York One-Handle 1-Hole Deck Mounted Bar Faucet, Nickel

  • Mfr # LS8618NYL

  • Zoro # G3109656


product price: $228.99
/ea
Free Shipping & Returns

Key Features

Number of Handles
1
ADA Compliant
true
Height
4.94
Material
Brass
Includes
Faucet; Mounting Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LS8618NYL
Zoro #
G3109656
UPC #
663370684180
Country of Origin
China

Dimensions

Height
4.94
Length
11.69
Width
5.88
Max Deck Thickness
0.31
Item Width (Inch)
5.88
Item Height (Inch)
4.94
Item Length (Inch)
11.69

Details

Item
Bar Prep Faucet
Number of Handles
1
Finish
Brushed Nickel
ADA Compliant
true
Material
Brass
Includes
Faucet; Mounting Hardware
Color
Brushed Nickel
Features
Solid brass construction, 1.75 GPM/6.62 LPM spout flow rate at 60 PSI, Drip-free ceramic disc cartridge, J-spout has 4-15/16" reach with a 11-11/16" height, 7-13/16" clearance
Weight
4.6
Share H&C Handle Item#
LSH2728NYL
Handle Style
Lever
Faucet Centers
0
Handles Included
true
Mounting Type
Deck Mount
Drain Included
No
Theme
Modern
Faucet Holes
1
Collection
New York
Sidespray
false
Installation Type
Single Hole
Valve Type
Ceramic Disc Cartridge
Shared H&C Cartridge Item#
KSRP3891C
Spout Flow Rate (GPM)
1.75
Pullout Spray
false
Item Weight (lbs)
4.6
Pulldown Spray
false

Description

Add elegant style to your bar setup with this faucet. Ideal for preparing food and cleanup, the high spout will easily allow for a variety of tasks.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.