New York Single-Handle Cold Water Filtration Faucet, Brass

  • Mfr # KS6197NYL

  • Zoro # G3087895


product price: $146.99
/ea
Free Shipping & Returns

Key Features

Number of Handles
1
Width
5.88
ADA Compliant
false
Features
1/4" Compression inlet, Drip-free ceramic disc cartridge, Deck mount single-hole installation, 8-1/16" spout clearance, 5-7/8" spout reach, Corrosion-resistant finish, Designed for long-lasting durability, Single lever handle meets ADA guidelines, Easy-to-clean
Mounting Type
Deck Mount
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS6197NYL
Zoro #
G3087895
UPC #
663370580000
Country of Origin
Taiwan, Province of China

Dimensions

Width
5.88
Height
1.72
Length
11.06
Item Width (Inch)
5.88
Item Height (Inch)
1.72
Item Length (Inch)
11.06

Details

Item
Water Filtration Faucet
Number of Handles
1
Finish
Brushed Brass
ADA Compliant
false
Features
1/4" Compression inlet, Drip-free ceramic disc cartridge, Deck mount single-hole installation, 8-1/16" spout clearance, 5-7/8" spout reach, Corrosion-resistant finish, Designed for long-lasting durability, Single lever handle meets ADA guidelines, Easy-to-clean
Mounting Type
Deck Mount
Material
Brass
Valve Type
Ceramic Disc Cartridge
Includes
Faucet; Mounting Hardware
Color
Brushed Brass
Weight
1.76
Sidespray
false
Faucet Holes
1
Share H&C Handle Item#
KSH8197NYL
Handles Included
true
Spout Flow Rate (GPM)
1
Faucet Centers
0
Shared H&C Cartridge Item#
KSRP8191C
Hose Included
false
Pullout Spray
false
Installation Type
Single Hole
Pulldown Spray
false
Handle Style
Lever
Theme
Modern
Item Weight (lbs)
1.76
Drain Included
No
Collection
New York

Description

Allow this faucet to provide you with instant, crystal clear drinking water while reducing plastic waste. Ergonomically designed, it will enhance your kitchen's modern theme while adding functionality. Use with an under the counter water filtration system.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.