Shop KINGSTON BRASS
See all product information
Create Account
NKTDL Water Onyx Toilet Tank Lever, Black Stainless Steel
- Mfr # NKTDL
- Zoro # G3094737
product price:Â
$
81.59
/ea
Key Features
Features
High quality brass construction for durability and reliability, For front mount installation, Adjustable arm, ADA compliant, Matching accessories available
Finish
Black Stainless Steel
Height
1.25 in
Includes
Tank Lever
Length
11.13
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NKTDL
- Zoro #
- G3094737
- UPC #
- 663370316234
- Country of Origin
- Taiwan, Province of China
- Features
- High quality brass construction for durability and reliability, For front mount installation, Adjustable arm, ADA compliant, Matching accessories available
- Finish
- Black Stainless Steel
- Includes
- Tank Lever
- Material
- Brass
- Color
- Black Stainless Steel
- Weight
- 1.12 lb
- Low Lead Compliant
- false
- UPC/CUPC Certified
- false
- Escutcheon Included
- true
- DOE Certified
- false
- Collection
- Water Onyx
- Prop 65 Label
- true
- Theme
- Modern
- CEC Certified
- false
Dimensions
- Height
- 1.25 in
- Length
- 11.13
- Manufacturers Warranty Length
- 1 yr
- Width
- 2.63
Description
Flush away your problems with the Kingston Brass Water Onyx Toilet Tank Lever. It will instill a timeless and elegant appeal within your bathroom. Featuring a metal lever handle, this decorative piece is installed in minutes and will transform the look of your bathroom. It is available in multiple finishes to easily coordinate with your existing decor.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.