Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Non-Diverter Tub Spout, Brushed Brass

  • Mfr # K187E7

  • Zoro # G504245690


product price: $56.49
/ea

Key Features

Material
Zinc Alloy;Brass
Includes
Tub Spout
Length
5.13
Width
3.06
Weight
0.65
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K187E7
Zoro #
G504245690
UPC #
663370914263
Country of Origin
Taiwan, Province of China

Dimensions

Length
5.13
Width
3.06
Height
3.06

Details

Material
Zinc Alloy;Brass
Finish
Brushed Brass
Includes
Tub Spout
Weight
0.65
Features
Fabricated from solid brass and zinc alloy, Wall mount installation, 1/2"-14 NPT connection, 4-13/16" tub spout reach, 5-5/16" overall length, Corrosion-resistant finish, Includes matching flange, Designed for long-lasting durability
Color
Brushed Brass

Description

The sleek body and curved headpiece of this tub spout evokes a simplistic design, giving your bathroom a universal appeal. Choose from an array of finishes to coordinate with your bathroom ensemble.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.