Zoro Homepage

Non-Diverter, Tub Spout, Oil Rubbed Bronze

  • Mfr # K187E5

  • Zoro # G3745692


product price: $48.95
/ea

Key Features

Material
Zinc Alloy;Brass
Finish
Oil Rubbed Bronze
DOE Certified
false
CEC Certified
false
Warranty
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K187E5
Zoro #
G3745692
UPC #
663370176913
Country of Origin
Taiwan, Province of China

Dimensions

Item Height (Inch)
3.06
Item Width (Inch)
3.06
Product Diameter (Inch)
3.06
Item Length (Inch)
5.13

Details

Material
Zinc Alloy;Brass
Finish
Oil Rubbed Bronze
Item
Non-Diverter, Tub Spout, Oil Rubbed Bronze
DOE Certified
false
CEC Certified
false
Warranty
1
ADA Compliant
false
Theme
Modern
Prop 65 Label
false
Low Lead Compliant
false
Item Weight (lbs)
0.65
Escutcheon Included
false
Collection
Showerscape
UPC/CUPC Certified
false

Description

The sleek body and curved headpiece of this tub spout evokes a simplistic design, giving your bathroom a universal appeal. Choose from an array of finishes to coordinate with your bathroom ensemble.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.