NS4460AL 8" Widespread Bathroom Faucet, Black Stainless Steel

  • Mfr # NS4460AL

  • Zoro # G3060114


product price:  $477.99
/ea
Free Shipping & Returns

Key Features

Features
Solid Brass Construction, Drip-Free Ceramic Disc Cartridge, Deck Mount 8" to 16" Widespread 3-Hole Installation, 1.2 GPM/4.5 LPM Water Flow Rate at 60 PSI, Standard 1/2" IPS Connection, 1-7/16" Spout Clearance, 5-9/16" Spout Reach, Includes Matching Finish Pop-Up Drain, Dual Lever Handles Meet ADA Guidelines, Corrosion-Resistant Finish
Number of Handles
2
Height
2.5
Width
2.88
Length
5.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NS4460AL
Zoro #
G3060114
UPC #
663370241178
Country of Origin
Taiwan, Province of China

Dimensions

Height
2.5
Width
2.88
Length
5.5
Item Width (Inch)
2.88
Max Deck Thickness
1.5
Item Height (Inch)
2.5
Item Length (Inch)
5.5

Details

Features
Solid Brass Construction, Drip-Free Ceramic Disc Cartridge, Deck Mount 8" to 16" Widespread 3-Hole Installation, 1.2 GPM/4.5 LPM Water Flow Rate at 60 PSI, Standard 1/2" IPS Connection, 1-7/16" Spout Clearance, 5-9/16" Spout Reach, Includes Matching Finish Pop-Up Drain, Dual Lever Handles Meet ADA Guidelines, Corrosion-Resistant Finish
Number of Handles
2
Finish
Black Stainless Steel
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Color
Black Stainless Steel
Valve Type
Ceramic Disc cartridge
Material
Brass
ADA Compliant
true
Item
Widespread Bathroom Faucet
Mounting Type
Deck Mount
Weight
4.78
Spout Flow Rate (GPM)
1.2
Hot Cartridge Item#
KSRPL5000HC
Collection
Water Onyx
Item Weight (lbs)
4.78
Sidespray
false
Share H&C Handle Item#
NSH3960AL
Drain Included
Yes
Theme
Traditional
Installation Type
Widespread
Handles Included
true
Handle Style
Lever
Tee Item#
KSTEE2951
Faucet Centers
8 to 16
Cold Cartridge Item#
KSRPL5000CC
Pullout Spray
false
Pop Up Rod Item#
NSPR4460
Faucet Holes
3

Description

Inspired by nature's powerful color of the black onyx stone, vivid and unique color is brought to life in this faucet's features. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Water Onyx 8-inch widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium black stainless steel finish are guaranteed to glamorize your home's traditional ensemble for years to come. Emulate the deep tones and power of the onyx stone with this faucet. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.