NS4460BX 8" Widespread Bathroom Faucet, Black Stainless Steel

  • Mfr # NS4460BX

  • Zoro # G3065459


product price:  $477.99
/ea
Free Shipping & Returns

Key Features

Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, Standard 1/2" IPS connection, 1-7/16" spout clearance, 5-9/16" spout reach, Includes matching finish pop-up drain, Dual cross handles for easy rotation, Corrosion-resistant finish
Material
Brass
Height
2.5
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Length
8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NS4460BX
Zoro #
G3065459
UPC #
663370241185
Country of Origin
Taiwan, Province of China

Dimensions

Height
2.5
Length
8
Width
5.5
Max Deck Thickness
1.5
Item Height (Inch)
2.5
Item Length (Inch)
8
Item Width (Inch)
5.5

Details

Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, Standard 1/2" IPS connection, 1-7/16" spout clearance, 5-9/16" spout reach, Includes matching finish pop-up drain, Dual cross handles for easy rotation, Corrosion-resistant finish
Material
Brass
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Finish
Black Stainless Steel
Color
Black Stainless Steel
Mounting Type
Deck Mount
Item
Widespread Bathroom Faucet
Number of Handles
2
ADA Compliant
false
Valve Type
Ceramic Disc cartridge
Weight
4.78
Spout Flow Rate (GPM)
1.2
Drain Included
Yes
Cold Cartridge Item#
KSRPL5000CC
Handle Style
Cross
Hot Handle Item#
NSH4460BXH
Tee Item#
KSTEE2951
Theme
Traditional
Faucet Centers
8 to 16
Item Weight (lbs)
4.78
Pop Up Rod Item#
NSPR4460
Sidespray
false
Handles Included
true
Faucet Holes
3
Installation Type
Widespread
Hot Cartridge Item#
KSRPL5000HC
Collection
Water Onyx
Cold Handle Item#
NSH4460BXC
Pullout Spray
false

Description

Inspired by nature's powerful color of the black onyx stone, vivid and unique color is brought to life in this faucet's features. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Water Onyx 8-inch widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium black stainless steel finish are guaranteed to glamorize your home's traditional ensemble for years to come. Emulate the deep tones and power of the onyx stone with this faucet. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.