NS4463BX 8" Widespread Bathroom Faucet, Chrome/Black Stainless Steel

  • Mfr # NS4463BX
  • Zoro # G3069257
product price: 
$
628.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Deck Mount
Width
2.88
Number of Handles
2
Height
2.5
Color
Polished Chrome/Black Stainless Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
NS4463BX
Zoro #
G3069257
UPC #
663370252464
Country of Origin
Taiwan, Province of China
Mounting Type
Deck Mount
Number of Handles
2
Color
Polished Chrome/Black Stainless Steel
Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, Standard 1/2" IPS connection, 1-7/16" spout clearance, 5-9/16" spout reach, Includes matching finish pop-up drain, Dual cross handles for easy rotation, Corrosion-resistant finish
Finish
Polished Chrome/Black Stainless Steel
Material
Brass
ADA Compliant
false
Valve Type
Ceramic Disc cartridge
Item
Widespread Bathroom Faucet
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Weight
4.78
Item Weight (lbs)
4.78
Theme
Traditional
Handle Style
Cross
Cold Handle Item#
NSH4460BXC
Faucet Holes
3
Installation Type
Widespread
Pop Up Rod Item#
NSPR4460
Hot Handle Item#
NSH4460BXH
Hot Cartridge Item#
KSRPL5000HC
Drain Included
Yes
Spout Flow Rate (GPM)
1.2
Handles Included
true
Collection
Water Onyx
Sidespray
false
Cold Cartridge Item#
KSRPL5000CC
Faucet Centers
8 to 16
Tee Item#
KSTEE2951
Pullout Spray
false

Dimensions

Width
2.88
Height
2.5
Length
5.5
Item Width (Inch)
2.88
Max Deck Thickness
1.5
Item Length (Inch)
5.5
Item Height (Inch)
2.5

Description

Inspired by nature's powerful color of the black onyx stone, vivid and unique color is brought to life in this faucet's features. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Water Onyx 8-inch widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium polished chrome/black stainless steel finish are guaranteed to glamorize your home's traditional ensemble for years to come. Emulate the deep tones and power of the onyx stone with this faucet. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.