NS4469AL 8" Widespread Bathroom Faucet, Black Stainless Steel/ Brass

  • Mfr # NS4469AL

  • Zoro # G3067796


product price:  $628.99
/ea
Free Shipping & Returns

Key Features

Length
5.5
Width
2.88
ADA Compliant
true
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Mounting Type
Deck Mount
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
NS4469AL
Zoro #
G3067796
UPC #
663370252402
Country of Origin
Taiwan, Province of China

Dimensions

Length
5.5
Width
2.88
Height
2.5
Item Length (Inch)
5.5
Item Height (Inch)
2.5
Item Width (Inch)
2.88

Details

ADA Compliant
true
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Mounting Type
Deck Mount
Number of Handles
2
Color
Black Stainless Steel/Polished Brass
Finish
Black Stainless Steel/Polished Brass
Item
Widespread Bathroom Faucet
Material
Brass
Valve Type
Ceramic Disc cartridge
Features
Solid Brass Construction, Drip-Free Ceramic Disc Cartridge, Deck Mount 8" to 16" Widespread 3-Hole Installation, 1.2 GPM/4.5 LPM Water Flow Rate at 60 PSI, Standard 1/2" IPS Connection, 1-7/16" Spout Clearance, 5-9/16" Spout Reach, Includes Matching Finish Pop-Up Drain, Dual Lever Handles Meet ADA Guidelines, Corrosion-Resistant Finish
Weight
4.78
Pop Up Rod Item#
KSPR4462
Theme
Traditional
Item Weight (lbs)
4.78
Installation Type
Widespread
Drain Included
Yes
Share H&C Handle Item#
NSH3969AL
Faucet Holes
3
Hot Cartridge Item#
KSRPL5000HC
Sidespray
false
Handle Style
Lever
Handles Included
true
Spout Flow Rate (GPM)
1.2
Collection
Water Onyx
Pullout Spray
false
Cold Cartridge Item#
KSRPL5000CC
Faucet Centers
8 to 16
Tee Item#
KSTEE2951

Description

Inspired by nature's powerful color of the black onyx stone, vivid and unique color is brought to life in this faucet's features. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Water Onyx 8-inch widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium black stainless steel/polished brass finish are guaranteed to glamorize your home's traditional ensemble for years to come. Emulate the deep tones and power of the onyx stone with this faucet. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.