NS4640DKL 4" Centerset Bathroom Faucet, Black Stainless Steel

  • Mfr # NS4640DKL

  • Zoro # G3067190


product price:  $232.99
/ea
Free Shipping & Returns

Key Features

Finish
Black Stainless Steel
Color
Black Stainless Steel
Features
High quality brass construction for durability and reliability, Drip-free ceramic disc cartridge, Deck mount 4" centerset 3-hole installation, 4-7/8" spout height, 3-5/8" spout clearance, 3-3/4" spout reach, Anti-slide color neoprene handle sleeve included, Includes matching finish pop-up drain, Corrosion-resistant finish
Height
3.88
ADA Compliant
true
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NS4640DKL
Zoro #
G3067190
UPC #
663370241208
Country of Origin
Taiwan, Province of China

Dimensions

Height
3.88
Length
6.63
Width
5
Item Width (Inch)
5
Item Length (Inch)
6.63
Item Height (Inch)
3.88

Details

Item
4" Centerset Bathroom Faucet
Finish
Black Stainless Steel
Color
Black Stainless Steel
Features
High quality brass construction for durability and reliability, Drip-free ceramic disc cartridge, Deck mount 4" centerset 3-hole installation, 4-7/8" spout height, 3-5/8" spout clearance, 3-3/4" spout reach, Anti-slide color neoprene handle sleeve included, Includes matching finish pop-up drain, Corrosion-resistant finish
ADA Compliant
true
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Number of Handles
2
Material
Brass
Mounting Type
Deck Mount
Valve Type
Ceramic Disc cartridge
Weight
4.41
Installation Type
Centerset
Theme
Traditional
Pop Up Rod Item#
NSPR4640DL
Collection
Water Onyx
Hot Cartridge Item#
KSRPLC4000HC
Pullout Spray
false
Spout Flow Rate (GPM)
1.2
Faucet Centers
4
Handles Included
true
Faucet Holes
3
Handle Style
Lever
Item Weight (lbs)
4.41
Cold Cartridge Item#
KSRPLC4000CC
Sidespray
false
Drain Included
Yes
Share H&C Handle Item#
NSH8600DKL

Description

Inspired by nature's powerful color of the black onyx stone, vivid and unique color is brought to life in this faucet's features. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The Water Onyx 4-inch centerset bathroom faucet with brass pop-up and its featured sturdy brass construction and premium black stainless steel finish are guaranteed to glamorize your home's traditional ensemble for years to come. Emulate the deep tones and power of the onyx stone with this faucet. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.