Shop KINGSTON BRASS

NS7000TX 4" Centerset Bathroom Faucet, Black Stainless Steel

  • Mfr # NS7000TX
  • Zoro # G3069135

product price: 
$
269.99
/ea
Free Shipping & Returns

Key Features

Finish
Black Stainless Steel
Color
Black Stainless Steel
Width
3.5
Mounting Type
Deck Mount
Features
High quality brass construction for durability and reliability, Drip-Free Ceramic Disc Cartridge, 4" centerset 3 hole installation with deck plate, 2-5/8" spout height, 1-1/4" spout clearance, 4-1/2" spout reach, Premium brass pop up drain
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
NS7000TX
Zoro #
G3069135
UPC #
663370244445
Country of Origin
Taiwan, Province of China
Item
4" Centerset Bathroom Faucet
Finish
Black Stainless Steel
Color
Black Stainless Steel
Mounting Type
Deck Mount
Features
High quality brass construction for durability and reliability, Drip-Free Ceramic Disc Cartridge, 4" centerset 3 hole installation with deck plate, 2-5/8" spout height, 1-1/4" spout clearance, 4-1/2" spout reach, Premium brass pop up drain
Valve Type
Ceramic Disc Cartridge
Includes
Faucet; Mounting Hardware; Pop-Up Drain
ADA Compliant
false
Number of Handles
2
Material
Brass
Weight
4.45
Cold Handle Item#
NSH1600TXC
Sidespray
false
Pullout Spray
false
Hot Handle Item#
NSH1600TXH
Faucet Holes
3
Cold Cartridge Item#
KSRPLC4000CC
Theme
Traditional
Item Weight (lbs)
4.45
Pop Up Rod Item#
NBPR950
Collection
Water Onyx
Handles Included
true
Installation Type
Centerset
Drain Included
Yes
Spout Flow Rate (GPM)
1.2
Handle Style
Cross
Faucet Centers
4
Hot Cartridge Item#
KSRPLC4000HC

Dimensions

Width
3.5
Length
6.38
Height
2.75
Max Deck Thickness
1.25
Item Width (Inch)
3.5
Item Length (Inch)
6.38
Item Height (Inch)
2.75

Description

Inspired by nature's powerful color of the black onyx stone, vivid and unique color is brought to life in this faucet's features. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The Water Onyx 4-inch centerset bathroom faucet with brass pop-up and its featured sturdy brass construction and premium black stainless steel finish are guaranteed to glamorize your home's traditional ensemble for years to come. Emulate the deep tones and power of the onyx stone with this faucet. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.