Nu Wave Toilet Tank Lever, Oil Rubbed Bronze

  • Mfr # KTDFL5

  • Zoro # G3751362


product price: $57.15
/ea

Key Features

Height
1.67 in
Width
3.93 in
Manufacturers Warranty Length
1 yr
Material
Brass
Length
11.21 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KTDFL5
Zoro #
G3751362
UPC #
663370178337
Country of Origin
Taiwan, Province of China

Dimensions

Height
1.67 in
Width
3.93 in
Manufacturers Warranty Length
1 yr
Length
11.21 in

Details

Finish
Oil Rubbed Bronze
Material
Brass
Collection
NuWave
Theme
Modern
DOE Certified
false
Low Lead Compliant
false
UPC/CUPC Certified
false
CEC Certified
false
Prop 65 Label
true
Escutcheon Included
false
Weight
0.74 lb

Description

Flush away your problems with the Kingston Brass NuWave Toilet Tank Lever. It will instill a timeless and elegant appeal within your bathroom. Featuring a metal lever handle, this decorative piece is installed in minutes and will transform the look of your bathroom. It is available in multiple finishes to easily coordinate with your existing decor.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.