Zoro Homepage

NuFrench, 4" Bar Faucet, Polished Brass

  • Mfr # KS2492DFL

  • Zoro # G3912852


product price: $171.99
/ea
Free Shipping & Returns

Key Features

Number of Handles
2
ADA Compliant
true
Drain Included
No
Item Width (Inch)
6.38
Item Length (Inch)
10.25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS2492DFL
Zoro #
G3912852
UPC #
663370133947
Country of Origin
Taiwan, Province of China

Dimensions

Item Width (Inch)
6.38
Item Length (Inch)
10.25
Item Height (Inch)
2.38
Max Deck Thickness
1.25

Details

Item
Bar Prep Faucet
Number of Handles
2
Finish
Polished Brass
ADA Compliant
true
Drain Included
No
Faucet Holes
2
Item Weight (lbs)
5
Cold Handle Item#
KSH2962DFLC
Collection
NuFrench
Handle Style
Lever
Mounting Type
Deck Mount
Theme
Traditional
Pulldown Spray
false
Pullout Spray
false
Hot Handle Item#
KSH2962DFLH
Hot Cartridge Item#
KSRPL2000HC
Faucet Centers
4
Valve Type
Ceramic Disc Cartridge
Installation Type
Deck Mount
Sidespray
false
Material
Brass
Handles Included
true
Spout Flow Rate (GPM)
1.8
Cold Cartridge Item#
KSRPL2000CC

Description

Add sleek, contemporary style to your bar setup with this faucet. Ideal for preparing food and cleanup, the high spout will easily allow for a variety of tasks.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.