Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Nustudio Single-Handle Cold Water Filtration Faucet, Brass

  • Mfr # KS6193NKL

  • Zoro # G3107224


product price: $146.99
/ea
Free Shipping & Returns

Key Features

Number of Handles
1
Mounting Type
Deck Mount
Valve Type
Ceramic Disc Cartridge
Material
Brass
Width
5.88
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS6193NKL
Zoro #
G3107224
UPC #
663370579899
Country of Origin
Taiwan, Province of China

Dimensions

Width
5.88
Height
1.72
Length
11.06
Item Length (Inch)
11.06
Item Width (Inch)
5.88
Item Height (Inch)
1.72

Details

Item
Water Filtration Faucet
Number of Handles
1
Finish
Antique Brass
Mounting Type
Deck Mount
Valve Type
Ceramic Disc Cartridge
Material
Brass
Features
1/4" compression inlet, Drip-free ceramic disc cartridge, Deck mount single-hole installation, 8-1/16" spout clearance, 5-7/8" spout reach, Corrosion-resistant finish, Designed for long-lasting durability, Single lever handle meets ADA guidelines, Easy-to-clean
ADA Compliant
false
Includes
Faucet; Mounting Hardware; Installation Manual
Color
Antique Brass
Weight
1.76
Pulldown Spray
false
Handles Included
true
Item Weight (lbs)
1.76
Share H&C Handle Item#
KSH8193NKL
Installation Type
Single Hole
Faucet Centers
0
Shared H&C Cartridge Item#
KSRP8191C
Drain Included
No
Handle Style
Lever
Theme
Modern
Hose Included
false
Faucet Holes
1
Collection
Nustudio
Pullout Spray
false
Sidespray
false
Spout Flow Rate (GPM)
1

Description

Allow this faucet to provide you with instant, crystal clear drinking water while reducing plastic waste. Ergonomically designed, it will enhance your kitchen's modern theme while adding functionality. Use with an under the counter water filtration system.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.