Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Nustudio Single-Handle Cold Water Filtration Faucet, Brass

  • Mfr # KS8192NKL

  • Zoro # G3102848


product price: $109.99
/ea
Free Shipping & Returns

Key Features

Number of Handles
1
Material
Brass
ADA Compliant
true
Height
1.69
Mounting Type
Deck Mount
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS8192NKL
Zoro #
G3102848
UPC #
663370558955
Country of Origin
Taiwan, Province of China

Dimensions

Height
1.69
Width
5.88
Length
11.13
Item Height (Inch)
1.69
Item Width (Inch)
5.88
Item Length (Inch)
11.13

Details

Item
Water Filtration Faucet
Number of Handles
1
Finish
Polished Brass
Material
Brass
ADA Compliant
true
Mounting Type
Deck Mount
Includes
Faucet; Mounting Hardware
Valve Type
Ceramic Disc Cartridge
Features
Solid brass material for durability and reliability, Drip-free ceramic disc cartridge, 1/4 turn ON/OFF water control mechanism, Deck mount single-hole installation, 1.7 GPM/6.5 LPM water flow rate at 60 PSI, 1/4" compression inlet, 3" shank install height, can be installed on countertops up to 2-1/2" thick, 11-1/8" spout height, Single lever handle meets ADA guidelines, Corrosion-resistant finish, Single inlet cold water design, Not to be used with reverse osmosis systems
Color
Polished Brass
Weight
1.72
Drain Included
No
Share H&C Handle Item#
KSH8192NKL
Sidespray
false
Theme
Modern
Faucet Centers
0
Shared H&C Cartridge Item#
KSRP8191C
Pullout Spray
false
Handle Style
Lever
Collection
Nustudio
Installation Type
Single Hole
Faucet Holes
1
Handles Included
true
Item Weight (lbs)
1.72
Spout Flow Rate (GPM)
1.7
Pulldown Spray
false
Hose Included
false

Description

Allow this faucet to provide you with instant, crystal clear drinking water while reducing plastic waste. Ergonomically designed, it will enhance your kitchen's modern theme while adding functionality. Use with an under the counter water filtration system.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.