One-Handle 1-Hole Bathroom Faucet with Knurled Handle, Deck Plate, and Push Pop-Up Drain
- Mfr # KSD2217RKX
- Zoro # G023929149
product price:Â
$
844.99
/ea
Free Shipping & Returns
Key Features
Height
10-1/4 in
Material
Brass
Width
5-3/8 in
Size
1/2"-14
Color
Brushed Nickel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KSD2217RKX
- Zoro #
- G023929149
- UPC #
- 196507331942
- Country of Origin
- Taiwan, Province of China
- Material
- Brass
- Color
- Brushed Nickel
- Finish
- Brushed Brass
Dimensions
- Height
- 10-1/4 in
- Width
- 5-3/8 in
- Size
- 1/2"-14
- Length
- 6 in
Description
This faucet's modern features create a bold and edgy design in your bathroom. The Webb single-handle bathroom faucet with knurled handle and push pop-up drain and its featured sturdy brass construction and premium brushed brass finish are guaranteed to glamorize your home's modern ensemble for years to come. Single-hole bathroom faucets provide a more streamlined look. Also, they will allow your bathroom to appear more spacious with the limited counter space they require. A matching finish drain is also included.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.