Shop KINGSTON BRASS
See all product information
Create Account
One-Handle Single-Hole Bathroom Faucet with Deck Plate and Push Pop-Up Drain, Brushed Brass
- Mfr # LS8433DKL
- Zoro # G223927358
product price:Â
$
419.99
/ea
Free Shipping & Returns
Key Features
Size
1/2 in
Finish
Brushed Brass
Width
6.25 in
Material
Brass
Color
Brushed Brass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LS8433DKL
- Zoro #
- G223927358
- UPC #
- 196507001210
- Country of Origin
- China
- Finish
- Brushed Brass
- Material
- Brass
- Color
- Brushed Brass
Dimensions
- Size
- 1/2 in
- Width
- 6.25 in
- Length
- 11.56 in
Description
Introducing the single lever handle lavatory faucet from the Kaiser Collection by Kingston Brass. With its tubular gooseneck spout and stylish Neoprene coated cylindrical handles, this faucet is designed to complement your modern bathroom decor seamlessly. Crafted from solid brass, it features a dependable ceramic cartridge that ensures years of hassle-free performance. Additionally, this faucet includes 4 sets of neoprene handle inserts in different colors to give you added design versatility, and a push pop-up in matching finish.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.