Shop KINGSTON BRASS
See all product information
Create Account
One-Handle Single-Hole Bathroom Faucet with Deck Plate and Push Pop-Up Drain, Matte Black
- Mfr # KSD2210KL
- Zoro # G423926298
product price:Â
$
844.99
/ea
Free Shipping & Returns
Key Features
Finish
Matte Black
Width
13-5/16 in
Color
Matte Black
Size
1/2"-14
Material
Brass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KSD2210KL
- Zoro #
- G423926298
- UPC #
- 196507331867
- Country of Origin
- Taiwan, Province of China
- Finish
- Matte Black
- Color
- Matte Black
- Material
- Brass
Dimensions
- Width
- 13-5/16 in
- Size
- 1/2"-14
- Height
- 16-1/16 in
- Length
- 11-1/8 in
Description
This faucet's modern features create a bold and edgy design in your bathroom. The Whitaker single-handle bathroom faucet and its featured sturdy brass construction and premium matte black finish are guaranteed to glamorize your home's modern ensemble for years to come. Single-hole bathroom faucets provide a more streamlined look. Also, they will allow your bathroom to appear more spacious with the limited counter space they require. A matching finish drain is also included.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.