Shop KINGSTON BRASS
See all product information
Create Account
One-Handle Single-Hole Bathroom Faucet with Deck Plate and Push Pop-Up Drain, Polished Brass
- Mfr # LS8212CTL
- Zoro # G423929275
product price:Â
$
434.99
/ea
Free Shipping & Returns
Key Features
Length
8 in
Material
Brass
Width
9.06 in
Color
Antique Brass
Size
1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LS8212CTL
- Zoro #
- G423929275
- UPC #
- 196507010540
- Country of Origin
- China
Dimensions
- Length
- 8 in
- Width
- 9.06 in
- Size
- 1/2 in
Details
- Material
- Brass
- Color
- Antique Brass
- Finish
- Polished Brass
Description
Transcend your home into a futuristic utopia with this faucet's brilliant craftsmanship and modern, curved spout with ergonomic levers. Single-hole bathroom faucets provide a more streamlined look. Also, they will allow your bathroom to appear more spacious with the limited counter space they require. The Continental single-handle bathroom faucet with push pop-up and its featured sturdy brass construction and premium polished brass finish are guaranteed to glamorize your home's ensemble for years to come. Build the ultimate cutting-edge home with the assistance of this faucet. A matching finish drain is also included.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.