One-Handle Single-Hole Bathroom Faucet with Deck Plate and Push Pop-Up Drain, Polished Chrome
- Mfr # KSD2211RNX
- Zoro # G623926470
product price:Â
$
839.99
/ea
Free Shipping & Returns
Key Features
Color
Brushed Brass
Height
10-1/4 in
Length
6 in
Size
1/2 in
Material
Brass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KSD2211RNX
- Zoro #
- G623926470
- UPC #
- 196507375892
- Country of Origin
- Taiwan, Province of China
- Color
- Brushed Brass
- Material
- Brass
- Finish
- Polished Chrome
Dimensions
- Height
- 10-1/4 in
- Length
- 6 in
- Size
- 1/2 in
- Width
- 5-3/8 in
Description
Introducing the single hole faucet from the Ostro Collection by Kingston Brass, featuring a charming nautical-inspired design that serves as the focal point in any traditional or transitional bathroom. With a Tubular gooseneck spout with a clearance of over 7 inches, it offers plenty of space for your daily bathing rituals. Plus, a matching finish push pop-up drain is included, seamlessly complementing the faucet’s aesthetic.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.