Shop KINGSTON BRASS
See all product information
Create Account
One-Handle Single-Hole Bathroom Faucet with Deck Plate and Push Pop-Up Drain, Polished Nickel
- Mfr # LS541RLPN
- Zoro # G923927795
product price:Â
$
399.99
/ea
Free Shipping & Returns
Key Features
Finish
Polished Nickel
Length
21.94 in
Color
Polished Brass
Size
1/2 in
Material
Brass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LS541RLPN
- Zoro #
- G923927795
- UPC #
- 196507009599
- Country of Origin
- China
- Finish
- Polished Nickel
- Color
- Polished Brass
- Material
- Brass
Dimensions
- Length
- 21.94 in
- Size
- 1/2 in
- Width
- 2.63 in
Description
Mimic the stunning stylings of European households in your own home with this faucet's nod towards traditionalism. Single-hole bathroom faucets provide a more streamlined look. Also, they will allow your bathroom to appear more spacious with the limited counter space they require. The Royale single-handle monoblock bathroom faucet and its featured sturdy brass construction and premium polished nickel finish are guaranteed to glamorize your home's traditional ensemble for years to come. By immersing your home with this faucet, anyone may feel like nobility. A matching finish drain is also included.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.