One-Handle Single-Hole Bathroom Faucet with Push Pop-Up Drain, Brushed Brass
- Mfr # LS6003RX
- Zoro # G423929947
product price:Â
$
394.99
/ea
Free Shipping & Returns
Key Features
Material
Brass
Width
9.88 in
Color
Antique Brass
Length
11 in
Finish
Brushed Brass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LS6003RX
- Zoro #
- G423929947
- UPC #
- 196507357911
- Country of Origin
- China
- Material
- Brass
- Color
- Antique Brass
- Finish
- Brushed Brass
Dimensions
- Width
- 9.88 in
- Length
- 11 in
- Size
- 1/2 in
Description
Introducing the industrial-style single-hole bathroom faucet from the Belknap Collection by Kingston Brass. This striking faucet features a tubular hi-rise spout with exposed elbows and unique wheel handle, adding a whimsical industrial touch that transforms any bathroom into a focal point. The single-hole design allows for easy installation, while the textured wheel handle ensure effortless operation. This faucet also includes a convenient push-up drain for added functionality. Crafted from solid brass and equipped with durable ceramic disk cartridges, this faucet promises years of reliable performance. Enhance your bathroom aesthetic with this captivating blend of style and practicality.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.