One-Handle Single-Hole Bathroom Faucet with Push Pop-Up Drain, Polished Chrome
- Mfr # LS6001KL
- Zoro # G323928651
product price:Â
$
334.99
/ea
Free Shipping & Returns
Key Features
Color
Brushed Brass
Width
5 in
Length
3-7/16 in
Height
10-9/16 in
Material
Brass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LS6001KL
- Zoro #
- G323928651
- UPC #
- 196507357706
- Country of Origin
- China
- Color
- Brushed Brass
- Material
- Brass
- Finish
- Polished Chrome
Dimensions
- Width
- 5 in
- Length
- 3-7/16 in
- Height
- 10-9/16 in
- Size
- 1/2 in
Description
Introducing the single hole, dual handle lavatory faucet from the Whitaker Collection by Kingston Brass. Featuring a distinctive pipe-style high spout and industrial-inspired lever handle, this faucet infuses your bathroom with an industrial aesthetic that reflects your commitment to quality design. It's sure to become the focal point of your bathroom remodel. With a generous 8-3/4" clearance from deck to spout, you can effortlessly carry out your daily grooming rituals. Crafted from durable brass and equipped with reliable ceramic cartridge, this faucet promises years of dependable performance, making it a smart and stylish addition to any bathroom.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.