Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Oval Shower Riser W/ Enclosure, Polished Brass

  • Mfr # ABT1040-2

  • Zoro # G3909386


product price: $734.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
ADA Compliant
false
Collection
Vintage
Warranty
1
Escutcheon Included
false
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ABT1040-2
Zoro #
G3909386
UPC #
663370037306
Country of Origin
Taiwan, Province of China

Dimensions

Item Width (Inch)
30.5
Item Length (Inch)
57
Product Diameter (Inch)
0.75
Item Height (Inch)
36.38

Details

Finish
Polished Brass
Material
Brass
ADA Compliant
false
Collection
Vintage
Warranty
1
Escutcheon Included
false
Low Lead Compliant
false
DOE Certified
false
Item Weight (lbs)
7.72
CEC Certified
false
UPC/CUPC Certified
false
Theme
Traditional
Prop 65 Label
true

Description

Enhance your beautiful tub and shower combo with this all inclusive shower ring and riser set. Made of fine artistic craftsmanship, this shower riser was designed to be paired with a freestanding or clawfoot tub. It is constructed of high quality brass to ensure reliability and durability. Includes shower ring, shower riser, ceiling and wall support.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.