Zoro Homepage

Paris KB6328DPL 3-Handle Bidet Faucet, Brushed Nickel

  • Mfr # KB6328DPL

  • Zoro # G3070526


product price: $203.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Deck Mount
ADA Compliant
true
Number of Handles
3
Weight
5.62
Features
High Quality Brass and Zinc Alloy Construction, Durable Washerless Cartridge, Easy three lever handle operation, Includes Matching Finish Pop-Up Drain, 1.5 GPM/5.7 LPM Water Flow Rate at 60 PSI
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB6328DPL
Zoro #
G3070526
UPC #
663370493706
Country of Origin
Taiwan, Province of China

Dimensions

Length
8
Height
2.13
Width
2.13
Item Width (Inch)
2.13
Item Height (Inch)
2.13
Item Length (Inch)
8

Details

Mounting Type
Deck Mount
ADA Compliant
true
Number of Handles
3
Weight
5.62
Features
High Quality Brass and Zinc Alloy Construction, Durable Washerless Cartridge, Easy three lever handle operation, Includes Matching Finish Pop-Up Drain, 1.5 GPM/5.7 LPM Water Flow Rate at 60 PSI
Valve Type
Washerless Cartridge
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Material
Brass;Zinc Alloy;Plastic
Color
Brushed Nickel
Finish
Brushed Nickel
Item
Bidet Faucet
Drain Included
Yes
Installation Type
Widespread
Handles Included
true
Handle Flange Item#
KBHF958
Pullout Spray
false
Item Weight (lbs)
5.62
Theme
Modern
Shared H&C Cartridge Item#
KBRP101C
Diverter Handle Item#
KBDH8968DPL
Spout Flow Rate (GPM)
0
Handle Style
Lever
Diverter Cartridge Item#
KBRP321DV
Hot Handle Item#
KBH8968DPLH
Cold Handle Item#
KBH8968DPLC
Collection
Paris
Pop Up Rod Item#
KBPR628
Faucet Holes
6

Description

Crafted to bring aesthetic beauty alongside exceptional performance, the feature of porcelain lever handles and rounded architecture solidifies pristine refinement in this faucet. For ease of cleansing, bidet faucets are specific for use with bidets, often having water sprayed from above or below. The Paris Bidet Faucet With Three Porcelain Lever Handle and its featured sturdy brass construction and premium brushed nickel finish are guaranteed to bring functionality and form to your home's modern ensemble for years to come. Embolden your home ensemble with the addition of this exquisite fixture.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.