Pedestal 2-Tier Steel Construction Towel Rack W/ Wooden Case, Black

  • Mfr # SCC8260

  • Zoro # G3055817


product price:  $105.99
/ea
Free Shipping & Returns

Key Features

Finish
Matte Black
Material
Steel
Color
Matte Black
Width
17.94
Height
7.81
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SCC8260
Zoro #
G3055817
UPC #
663370618505
Country of Origin
Taiwan, Province of China

Dimensions

Width
17.94
Height
7.81
Length
33.63

Details

Finish
Matte Black
Material
Steel
Color
Matte Black
Includes
Towel Rack; Mounting Hardware
Features
Solid steel construction, Pedestal towel rack, Quick and easy installation, Rust resistant, Corrosion and tarnish-resistant color finishes offer durability and years of beauty, Overall dimension: (L)17-5/16" x (W)7-13/16" x (H)33-5/8", Available in multiple, durable finishes
Weight
6.5

Description

This contemporary styled Pedestal Towel Rack is stylish yet functional. The 2-tiers provide enough room to hang hand and bath towels from and the included wooden case acts as an additional storage area for additional bathroom accessories. With a large base, the towel rack is built to be sturdy without the need to worry about it tipping over. Constructed from steel, many years of use can be expected.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.