Pedestal 2-Tier Steel Construction Towel Rack W/ Wooden Case, Nickel

  • Mfr # SCC8268

  • Zoro # G3052484


product price:  $73.45
/ea

Key Features

Collection
Edenscape
Material
Steel
Color
Brushed Nickel
Width
17.31
Height
7.81
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SCC8268
Zoro #
G3052484
UPC #
663370293481
Country of Origin
Taiwan, Province of China

Dimensions

Width
17.31
Height
7.81
Length
33.63
Item Width (Inch)
17.31
Item Length (Inch)
33.63
Item Height (Inch)
7.81

Details

Finish
Brushed Nickel
Collection
Edenscape
Material
Steel
Color
Brushed Nickel
Weight
6.45
Includes
Towel Rack; Mounting Hardware
Features
Solid steel construction, Pedestal towel rack, Quick and easy installation, Rust resistant, Corrosion and tarnish-resistant color finishes offer durability and years of beauty, Overall dimension: (L)17-5/16" x (W)7-13/16" x (H)33-5/8", Available in multiple, durable finishes
Installation Type
Freestanding
DOE Certified
false
Item Weight (lbs)
6.45
ADA Compliant
true
Theme
Modern
Prop 65 Label
false
Warranty
1
Escutcheon Included
false
UPC/CUPC Certified
false
Low Lead Compliant
false
CEC Certified
false

Description

This contemporary styled Pedestal Towel Rack is stylish yet functional. The 2-tiers provide enough room to hang hand and bath towels from and the included wooden case acts as an additional storage area for additional bathroom accessories. With a large base, the towel rack is built to be sturdy without the need to worry about it tipping over. Constructed from steel, many years of use can be expected.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.