Zoro Homepage

Pedestal Dual Towel Rack, Brushed Brass

  • Mfr # SCC3097

  • Zoro # G307965511


product price: $137.99
/ea
Free Shipping & Returns

Key Features

Finish
Brushed Brass
Material
Iron;Stainless Steel
Width
7.88
Height
31.75
Length
15.81
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCC3097
Zoro #
G307965511
UPC #
196507010489
Country of Origin
Taiwan, Province of China

Dimensions

Width
7.88
Height
31.75
Length
15.81

Details

Finish
Brushed Brass
Material
Iron;Stainless Steel

Description

This Edenscape freestanding dual towel holder is constructed from iron and stainless steel base for durable and reliable use The contemporary design of this towel stand makes it suitable for both transitional and contemporary home decors The base is weighted to prevent any accident tipovers Available in multiple finishes for your choice to match the color tone

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.