Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pedestal Dual Towel Rack, Brushed Brass

  • Mfr # SCC8007

  • Zoro # G507965519


product price: $141.99
/ea
Free Shipping & Returns

Key Features

Finish
Brushed Brass
Material
Iron;Stainless Steel
Width
7.88
Height
31.75
Length
15.81
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCC8007
Zoro #
G507965519
UPC #
196507009513
Country of Origin
Taiwan, Province of China

Dimensions

Width
7.88
Height
31.75
Length
15.81

Details

Finish
Brushed Brass
Material
Iron;Stainless Steel

Description

Hang your towels in style with the Kingston Brass pedestal dual towel holder to help complete the look in transitional or contemporary bathrooms With this stylish and functional Edenscape Collection freestanding towel rack, it provides 2tier rack for enough storage room to hang towels Constructed from iron, and the sturdy stainless steel base for durability and reliability

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.