Zoro Homepage

Pedestal Steel Construction Towel Rack, Matte Black

  • Mfr # SCC8240

  • Zoro # G507965526


product price: $166.99
/ea
Free Shipping & Returns

Key Features

Finish
Matte Black
Material
Steel
Width
14.44
Height
32.0
Length
25.75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCC8240
Zoro #
G507965526
UPC #
196507017709
Country of Origin
Taiwan, Province of China

Dimensions

Width
14.44
Height
32.0
Length
25.75

Details

Finish
Matte Black
Material
Steel

Description

With this stylish and functional Edenscape pedestal towel rack, the European styled design provide 2tier rack for towel storage The rack itself is easily moved from room to room and with its sturdy base, hanging many towels is not a problem Constructed from steel for durability and reliability This towel rack can be installed quickly and easily

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.