Pedestal Toilet Paper Holder W/ Toilet Brush Holder, Nickel
- Mfr # SCC8348
- Zoro # G3104318
product price:Â
$
89.79
/ea
Key Features
Height
7.06
Color
Brushed Nickel
Finish
Brushed Nickel
Material
Iron
Width
7.06
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SCC8348
- Zoro #
- G3104318
- UPC #
- 663370570049
- Country of Origin
- Taiwan, Province of China
- Color
- Brushed Nickel
- Finish
- Brushed Nickel
- Material
- Iron
- Features
- Solid Iron Construction, Corrosion-Resistant Finish, Designed for Long-Lasting Durability
- Includes
- Towel Holder
- Mounting Type
- Freestanding
Dimensions
- Height
- 7.06
- Width
- 7.06
- Length
- 29.63
Description
The Edenscape pedestal toilet paper holder gives the bathroom a glamorous touch. This discounted fundamental necessity comes with a toilet bowl brush holder for convenient storage and cleaning. Additionally, its weighted base provides ease of use as it avoids tipping and falling.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.