Zoro Homepage

Pedestal Towel Rack, Polished Brass

  • Mfr # CC2292

  • Zoro # G3942277


product price: $448.99
/ea
Free Shipping & Returns

Key Features

Finish
Polished Brass
Collection
Vintage
Material
Iron;Brass
Low Lead Compliant
false
Item Length (Inch)
28
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CC2292
Zoro #
G3942277
UPC #
663370035906
Country of Origin
Taiwan, Province of China

Dimensions

Item Length (Inch)
28
Item Width (Inch)
13
Item Height (Inch)
29.5

Details

Item
Pedestal Towel Rack, Polished Brass
Finish
Polished Brass
Collection
Vintage
Material
Iron;Brass
Low Lead Compliant
false
ADA Compliant
true
Warranty
1
Escutcheon Included
false
UPC/CUPC Certified
false
Prop 65 Label
true
DOE Certified
false
CEC Certified
false
Installation Type
Freestanding
Item Weight (lbs)
12.5
Theme
Traditional

Description

For vintage styling and design for a durable performance. Premium material construction and an extensive selection of scratch-, corrosion- and tarnish-resistant color finishes offer durability and years of beauty.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.