Zoro Homepage

Plastic Kitchen Side Sprayer, Brushed Brass

  • Mfr # LSS8713SP

  • Zoro # G107990805


product price: $52.75
/ea

Key Features

Type
Side Sprayers
Material
Plastic
Finish
Brushed Brass
Length
5.69
Includes
Sprayer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LSS8713SP
Zoro #
G107990805
UPC #
663370820656
Country of Origin
China

Dimensions

Length
5.69

Details

Type
Side Sprayers
Material
Plastic
Finish
Brushed Brass
Includes
Sprayer
Features

Description

The Kingston Brass Gourmet Scape kitchen side spray, constructed of plastic, can be used to replace or in select instances upgrade or update your kitchen faucets existing side spray This item can only be used with side spray compatible faucets and should not be installed in alternate configurations Available in multiple finishes to match your faucet Includes 475 braided nylon reinforced PVC hose for durability and cleaning chemical resistance

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.