Plumbing Parts, Tub And Shower Valve Only, Brushed Nickel

  • Mfr # KB36380V

  • Zoro # G3746383


product price:  $138.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Mounting Type
Wall Mount
Hose Included
false
Item Length (Inch)
5
Item Width (Inch)
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KB36380V
Zoro #
G3746383
UPC #
663370121104
Country of Origin
Taiwan, Province of China

Dimensions

Item Length (Inch)
5
Item Width (Inch)
5
Item Height (Inch)
4

Details

Material
Brass
Finish
Brushed Nickel
Item
Rough-In Shower Valve
Mounting Type
Wall Mount
Hose Included
false
Collection
Plumbing Parts
Pullout Spray
false
ADA Compliant
true
Drain Included
No
Handshower Flow Rate (GPM)
0
Handshower Included
No
Sidespray
false
Showerhead Included
No
Spout Flow Rate (GPM)
0
UPC/CUPC Certified
true
Item Weight (lbs)
2.99
Low Lead Compliant
false
Prop 65 Label
true
Showerhead Flow Rate (GPM)
0
Theme
Traditional
CEC Certified
false
DOE Certified
false

Description

With a Kingston Brass rough-in valve, your tub spout and showerhead can operate to their full potential, providing you with a comfortable shower experience. In the case of leaks or maintenance, this valve features shut-off stops, which will allow you to stop the flow of water to the connecting shower with the turn of a screwdriver. As an added benefit, this valve is pressure balanced to prevent spikes in water temperature.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.