Shop KINGSTON BRASS
See all product information
Create Account
Plumbing Toilet Trim Kit, 58Inch x 38Inch OD Comp, Antique Brass
- Mfr # CC53303DLTKF20
- Zoro # G607966126
product price:Â
$
113.99
/ea
Free Shipping & Returns
Key Features
Features
One piece 5/8" O.D. comp x 3/8" O.D. comp quarter turn angle stop valve, High profile flange, One piece 3/8" x 20" flat top rigid supply lines, Easy installation, Angle stop includes modern lever handle
Height
2.19
Inlet Size
5/8
Finish
Antique Brass
Material
Brass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CC53303DLTKF20
- Zoro #
- G607966126
- UPC #
- 663370885440
- Country of Origin
- Taiwan, Province of China
- Features
- One piece 5/8" O.D. comp x 3/8" O.D. comp quarter turn angle stop valve, High profile flange, One piece 3/8" x 20" flat top rigid supply lines, Easy installation, Angle stop includes modern lever handle
- Finish
- Antique Brass
- Material
- Brass
- Type
- Toilet Trim Kits
- Handle Type
- Lever
- Includes
- Toilet Water Supply Kit
Dimensions
- Height
- 2.19
- Inlet Size
- 5/8
- Length
- 20.0
- Width
- 2.44
Description
This 3piece toilet supply kit from Kingston Brass provides all the necessary parts in the water flow process of your bathroom toilet The set includes a single lever 58 OD x 38 OD compression angle stop, a 20 flat head supply line, and a 58 OD bell flange Constructed of high quality brass and a tarnishresistant finish, designed for longlasting performance Available in a variety of stunning finishes ready to match any home decor
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.