
Plumbing Toilet Trim Kit, 58Inch x 38Inch OD Comp, Brushed Brass
Mfr # CC53307DLTKF20
Zoro # G907966185
product price:Â $86.15
/ea
Free Shipping & Returns
Key Features
Features
One piece 5/8" O.D. comp x 3/8" O.D. comp quarter turn angle stop valve, High profile flange, One piece 3/8" x 20" flat top rigid supply lines, Easy installation, Angle stop includes modern lever handle
Handle Type
Lever
Includes
Toilet Water Supply Kit
Type
Toilet Trim Kits
Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CC53307DLTKF20
Zoro #
G907966185
UPC #
663370885891
Country of Origin
Taiwan, Province of China
Dimensions
Width
2.44
Height
2.19
Inlet Size
5/8
Length
20.0
Details
Features
One piece 5/8" O.D. comp x 3/8" O.D. comp quarter turn angle stop valve, High profile flange, One piece 3/8" x 20" flat top rigid supply lines, Easy installation, Angle stop includes modern lever handle
Handle Type
Lever
Includes
Toilet Water Supply Kit
Type
Toilet Trim Kits
Material
Brass
Finish
Brushed Brass
Description
This 3piece toilet supply kit from Kingston Brass provides all the necessary parts in the water flow process of your bathroom toilet The set includes a single lever 58 OD x 38 OD compression angle stop, a 20 flat head supply line, and a 58 OD bell flange Constructed of high quality brass and a tarnishresistant finish, designed for longlasting performance Available in a variety of stunning finishes ready to match any home decor
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.