Shop KINGSTON BRASS
See all product information
Create Account
Pop-Up Drain with Overflow, Antique Copper
- Mfr # KB2006AC
- Zoro # G423927806
product price:Â
$
84.95
/ea
Key Features
For Use With
Bathroom Accessories
Color - Drains
Black Stainless
Length (In.)
2 1/8 in
Height (In.)
8-1/2 in
Width
2-1/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KB2006AC
- Zoro #
- G423927806
- UPC #
- 196507331003
- Country of Origin
- Taiwan, Province of China
- Item
- Bathroom Sink Drains
- For Use With
- Bathroom Accessories
- Color - Drains
- Black Stainless
- Material
- Brass
- Includes
- Bathroom Pop-Up Drain
- Finish
- Antique Copper
Dimensions
- Length (In.)
- 2 1/8 in
- Height (In.)
- 8-1/2 in
- Width
- 2-1/8 in
Description
Pop-up bathroom drains feature a decorative rod used to close and open the fixture. Available in multiple finishes to match your faucet, the Trimscape Pop-Up Drain with Overflow will fit standard bathroom sink sizes.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.