Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PopUp Drain with Overflow, Polished Brass

  • Mfr # KB2002

  • Zoro # G407965053


product price: $64.25
/ea

Key Features

Length - Drains
8.25
Overall Height
2.13
Type
Bathroom Sink Drains
Features
Solid brass construction, 22 gauge thickness on the tailpiece, 1-1/4" diameter tailpiece tube, Easy operation pop-up mechanism, Designed for sinks with integral overflow, Corrosion-resistant finish, Fits all standard lavatory drain openings
Width
2.13
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB2002
Zoro #
G407965053
UPC #
196507016924
Country of Origin
Taiwan, Province of China

Dimensions

Length - Drains
8.25
Overall Height
2.13
Width
2.13

Details

Type
Bathroom Sink Drains
Features
Solid brass construction, 22 gauge thickness on the tailpiece, 1-1/4" diameter tailpiece tube, Easy operation pop-up mechanism, Designed for sinks with integral overflow, Corrosion-resistant finish, Fits all standard lavatory drain openings
Finish
Polished Brass
Material
Brass
Includes
Bathroom Pop-Up Drain

Description

Popup bathroom drains feature a decorative rod used to close and open the fixture Available in multiple finishes to match your faucet, the Trimscape popup drain with overflow will fit standard bathroom sink sizes

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.