Pressure Balance Valve Trim Only W/out Shower & Tub Spout, Nickel

  • Mfr # KB2638MLLST

  • Zoro # G3107626


product price:  $171.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Finish
Brushed Nickel
ADA Compliant
true
Color
Brushed Nickel
Sub-Category
Faucet Handles
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KB2638MLLST
Zoro #
G3107626
UPC #
663370106682
Country of Origin
Taiwan, Province of China

Dimensions

Height
7.13
Width
7.5
Length
72
Item Height (Inch)
7.13
Item Length (Inch)
72
Item Width (Inch)
7.5

Details

Material
Brass
Finish
Brushed Nickel
Item
Tub and Shower Faucet
ADA Compliant
true
Color
Brushed Nickel
Sub-Category
Faucet Handles
Number of Handles
1
Includes
Faucet; Mounting Hardware
Mounting Type
Wall Mount
Valve Type
Washerless Cartridge
Faucet Finish
Brushed Nickel
Weight
5.71
Features
Solid brass construction, Duraseal washerless cartridge, Pressure balanced valve for safety and prevention of spikes in water temperature, Wall mount installation, Standard 1/2" IPS connection, 7-1/2" faceplate diameter, Single lever handle meets ADA guidelines, Corrosion-resistant finish, Designed for long-lasting durability, Valve and valve trim only included
Handshower Flow Rate (GPM)
0
Faucet Holes
1
Drain Included
No
Low Lead Compliant
false
Handle Style
Lever
Pullout Spray
false
DOE Certified
false
Showerhead Flow Rate (GPM)
0
Showerhead Included
No
Sidespray
false
Theme
Modern
Item Weight (lbs)
5.71
Handles Included
true
CEC Certified
false
UPC/CUPC Certified
true
Prop 65 Label
true
Handshower Included
No
Spout Flow Rate (GPM)
0
Handle Material
Metal

Description

This tub and shower faucet's modern features create a bold and edgy design in your bathroom. Complete with an easy-to-turn lever handle, an optimum bathing experience awaits. Enjoy the sturdy brass construction and premium brushed nickel finish for a fixture that will last for years to come. A pressure balanced valve is included for safety and protection against accidental burns.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.