Pressure Balance Valve Trim Only W/out Shower & Tub Spout, Nickel

  • Mfr # KB8698DLLST

  • Zoro # G3086547


product price:  $269.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Finish
Brushed Nickel
Includes
Valve;Trim; Mounting Hardware
ADA Compliant
true
Mounting Type
Wall Mount
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
KB8698DLLST
Zoro #
G3086547
UPC #
663370288838
Country of Origin
Taiwan, Province of China

Dimensions

Height
2.63
Length
72
Width
6.25
Item Length (Inch)
72
Item Width (Inch)
6.25
Item Height (Inch)
2.63

Details

Material
Brass
Finish
Brushed Nickel
Item
Tub and Shower Faucet
Includes
Valve;Trim; Mounting Hardware
ADA Compliant
true
Mounting Type
Wall Mount
Sub-Category
Faucet Handles
Faucet Finish
Brushed Nickel
Color
Brushed Nickel
Number of Handles
1
Valve Type
Washerless Cartridge
Features
Solid brass construction, Duraseal washerless cartridge, Pressure balanced valve for safety and prevention of spikes in water temperature, Wall mount installation, Standard 1/2" IPS connection, 6-1/4" faceplate diameter, Single lever handle meets ADA guidelines, Corrosion-resistant finish, Designed for long-lasting durability, Valve and valve trim only included
Weight
3.78
Handles Included
true
Sidespray
false
Showerhead Flow Rate (GPM)
0
Pullout Spray
false
CEC Certified
false
Handle Style
Lever
UPC/CUPC Certified
true
Handshower Flow Rate (GPM)
0
Prop 65 Label
true
Handle Material
Metal
Low Lead Compliant
false
DOE Certified
false
Handshower Included
No
Drain Included
No
Spout Flow Rate (GPM)
0
Theme
Modern
Showerhead Included
No
Faucet Holes
1
Item Weight (lbs)
3.78

Description

This tub and shower faucet's modern features create a bold and edgy design in your bathroom. Complete with an easy-to-turn lever handle, an optimum bathing experience awaits. Enjoy the sturdy brass construction and premium brushed nickel finish for a fixture that will last for years to come. A pressure balanced valve is included for safety and protection against accidental burns.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.