Pressure Balanced Rough-In, Tub And Shower Valve, Brushed Nickel

  • Mfr # KB658V

  • Zoro # G3750328


product price: $122.99
/ea
Free Shipping & Returns

Key Features

Material
Brass;Acrylic
Mounting Type
Wall Mount
Showerhead Flow Rate (GPM)
0
Pullout Spray
false
Handles Included
false
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KB658V
Zoro #
G3750328
UPC #
663370066825
Country of Origin
Taiwan, Province of China

Dimensions

Item Height (Inch)
3.19
Item Length (Inch)
5.13
Item Width (Inch)
4.5

Details

Material
Brass;Acrylic
Finish
Brushed Nickel
Item
Rough-In Shower Valve
Mounting Type
Wall Mount
Showerhead Flow Rate (GPM)
0
Pullout Spray
false
Handles Included
false
Prop 65 Label
true
UPC/CUPC Certified
true
Handshower Included
No
Drain Included
No
Low Lead Compliant
false
CEC Certified
false
DOE Certified
false
ADA Compliant
false
Hose Included
false
Pulldown Spray
false
Handshower Flow Rate (GPM)
0
Theme
Modern
Spout Flow Rate (GPM)
0
Item Weight (lbs)
2.68
Sidespray
false

Description

With a Kingston Brass rough-in valve, your tub spout and showerhead can operate to their full potential, providing you with a comfortable shower experience. In the case of leaks or maintenance, this valve features shut-off stops, which will allow you to stop the flow of water to the connecting shower with the turn of a screwdriver. As an added benefit, this valve is pressure balanced to prevent spikes in water temperature.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.