Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pressure Balanced Tub and Shower Valve, Antique Brass

  • Mfr # KB3633V

  • Zoro # G007990837


product price: $160.99
/ea
Free Shipping & Returns

Key Features

Type
Rough-In Shower Valves
Material
Brass
Finish
Antique Brass
Includes
Shower Valves
Features
Solid brass construction for durability and reliability, Duraseal washerless cartridge for long lasting performance, Wall mount installation, Pressure balanced valve for safety and prevention of spikes in water temperature, Standard 1/2" NPT connection, 5-1/8" length, 3-3/16" width, 4-1/2" height
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB3633V
Zoro #
G007990837
UPC #
663370126420
Country of Origin
Taiwan, Province of China

Dimensions

Length
5.13

Details

Type
Rough-In Shower Valves
Material
Brass
Finish
Antique Brass
Includes
Shower Valves
Features
Solid brass construction for durability and reliability, Duraseal washerless cartridge for long lasting performance, Wall mount installation, Pressure balanced valve for safety and prevention of spikes in water temperature, Standard 1/2" NPT connection, 5-1/8" length, 3-3/16" width, 4-1/2" height

Description

With a Kingston Brass roughin valve, your tub spout and showerhead can operate to their full potential, providing you with a comfortable shower experience In the case of leaks or maintenance, this valve features shutoff stops, which will allow you to stop the flow of water to the connecting shower with the turn of a screwdriver As an added benefit, this valve is pressure balanced to prevent spikes in water temperature

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.