Shop KINGSTON BRASS
See all product information
Create Account
Pull-Down Kitchen Faucet Sprayer Head, Brushed Brass
- Mfr # KDH8717
- Zoro # G423927479
product price:Â
$
69.95
/ea
Key Features
For Use With
Faucet Parts
Height
2-13/16 in
ADA Compliant
No
Width
1 3/16 in
Includes
Sprayer
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KDH8717
- Zoro #
- G423927479
- UPC #
- 196507332550
- Country of Origin
- China
- For Use With
- Faucet Parts
- ADA Compliant
- No
- Item
- Pull-Down Sprayers
- Includes
- Sprayer
- Material
- Brass
- Color
- Oil Rubbed Bronze
- Inlet (In.)
- 1/2 in
- Finish
- Brushed Brass
Dimensions
- Height
- 2-13/16 in
- Width
- 1 3/16 in
- Length
- 1-3/16 in
Description
The simple cylindrical design of this sprayhead makes it compatible in most modern kitchen designs. Pull-down sprayheads provide the power of functionality while washing dishes as you can easily switch between jet and stream flows with just the push of a button.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.