Shop KINGSTON BRASS
See all product information
Create Account
Pull-Down Kitchen Faucet Sprayer Head, Brushed Nickel
- Mfr # KDH8718
- Zoro # G623925763
product price:Â
$
64.95
/ea
Key Features
Material
Brass
Includes
Sprayer
Inlet (In.)
1/2 in
ADA Compliant
No
Width
1 3/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KDH8718
- Zoro #
- G623925763
- UPC #
- 196507332543
- Country of Origin
- China
- Material
- Brass
- Includes
- Sprayer
- Item
- Pull-Down Sprayers
- Inlet (In.)
- 1/2 in
- ADA Compliant
- No
- For Use With
- Faucet Parts
- Color
- Polished Chrome
- Finish
- Brushed Nickel
Dimensions
- Width
- 1 3/16 in
- Length
- 1-3/16 in
- Height
- 2-13/16 in
Description
The simple cylindrical design of this sprayhead makes it compatible in most modern kitchen designs. Pull-down sprayheads provide the power of functionality while washing dishes as you can easily switch between jet and stream flows with just the push of a button.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.