Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pull-Out Kitchen Faucet, Brushed Nickel

  • Mfr # KB708SP

  • Zoro # G3929153


product price: $203.99
/ea
Free Shipping & Returns

Key Features

Number of Handles
1
ADA Compliant
true
Mounting Type
Deck Mount
Valve Type
Stainless Steel Ball Type Cartridge
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB708SP
Zoro #
G3929153
UPC #
663370000317
Country of Origin
Taiwan, Province of China

Dimensions

Max Deck Thickness
1.25
Item Length (Inch)
10.38
Item Height (Inch)
2.25
Item Width (Inch)
8

Details

Finish
Brushed Nickel
Number of Handles
1
ADA Compliant
true
Mounting Type
Deck Mount
Item
Pull-Out Kitchen Faucet
Valve Type
Stainless Steel Ball Type Cartridge
Material
Brass
Share H&C Handle Item#
KBH562SN
Kitchen Sprayer#
KH7208SP
Hose Included
true
Shared H&C Cartridge Item#
KBRP521C
Drain Included
No
Collection
Wyndham
Installation Type
Deck Mount
Item Weight (lbs)
5.18
Pullout Spray
true
Sidespray
false
Theme
Traditional
Faucet Holes
1,3
Handles Included
true
Faucet Centers
8
Handle Style
Loop
Spout Flow Rate (GPM)
1.8
Pulldown Spray
false

Description

This faucet's modern features create a bold and edgy design in your kitchen. The Wyndham Single-Handle Pull-Out Kitchen Faucet, Brushed Nickel brings forth a contemporary twist to the popular pull-out style. These faucets are known for their extendable hose reach and two-function sprayers to help tackle tough messes. The brass construction and single handle also provide a sturdy, reliant, and easy to use fixture. Matching accessories are available for use.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.