Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pull-Out Kitchen Faucet, Matte Black

  • Mfr # KB700SP

  • Zoro # G3918504


product price: $244.99
/ea
Free Shipping & Returns

Key Features

Number of Handles
1
ADA Compliant
true
Mounting Type
Deck Mount
Valve Type
Stainless Steel Ball Type Cartridge
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB700SP
Zoro #
G3918504
UPC #
663370524271
Country of Origin
Taiwan, Province of China

Dimensions

Item Height (Inch)
2.38
Item Length (Inch)
10.06
Max Deck Thickness
1.25
Item Width (Inch)
7.81

Details

Finish
Matte Black
Number of Handles
1
ADA Compliant
true
Mounting Type
Deck Mount
Item
Pull-Out Kitchen Faucet
Valve Type
Stainless Steel Ball Type Cartridge
Material
Brass
Pullout Spray
true
Spout Flow Rate (GPM)
1.8
Pulldown Spray
false
Theme
Traditional
Faucet Holes
1,3
Shared H&C Cartridge Item#
KBRP521C
Hose Included
true
Installation Type
Deck Mount
Handle Style
Loop
Kitchen Sprayer#
KH7200MB
Collection
Wyndham
Item Weight (lbs)
5.18
Faucet Centers
6
Sidespray
false
Drain Included
No
Handles Included
true
Share H&C Handle Item#
KBH560

Description

The exquisite design of this faucet tastefully flatters the elegant architecture of traditional homes with its fine detailing. An excellent options for smaller kitchens, the angled spout and extendable hose reach provide an optimized use of space. Minimalist design along with a classic style help you tackle your tough messes with the Wyndham Single-Handle Pull-Out Kitchen Faucet, Matte Black's two-function sprayer. Matching accessories are available for use.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.