Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pull-Out Kitchen Faucet, Polished Chrome

  • Mfr # KB701

  • Zoro # G3916718


product price: $154.99
/ea
Free Shipping & Returns

Key Features

Finish
Polished Chrome
Number of Handles
1
ADA Compliant
true
Mounting Type
Deck Mount
Valve Type
Stainless Steel Ball Type Cartridge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB701
Zoro #
G3916718
UPC #
663370570131
Country of Origin
Taiwan, Province of China

Dimensions

Item Height (Inch)
2.25
Item Length (Inch)
8
Item Width (Inch)
8
Max Deck Thickness
1.25

Details

Finish
Polished Chrome
Number of Handles
1
ADA Compliant
true
Mounting Type
Deck Mount
Item
Pull-Out Kitchen Faucet
Valve Type
Stainless Steel Ball Type Cartridge
Material
Brass
Handle Style
Loop
Spout Flow Rate (GPM)
1.8
Installation Type
Deck Mount
Handles Included
true
Pullout Spray
true
Faucet Centers
8
Pulldown Spray
false
Share H&C Handle Item#
KBH561
Sidespray
false
Shared H&C Cartridge Item#
KBRP521C
Drain Included
No
Item Weight (lbs)
5.18
Faucet Holes
1,3
Theme
Transitional
Hose Included
true
Kitchen Sprayer#
KH7200

Description

This faucet's modern features create a bold and edgy design in your kitchen. The Kingston Brass Single-Handle Pull-Out Kitchen Faucet brings forth a contemporary twist to the popular pull-out style. These faucets are known for their extendable hose reach and two-function sprayers to help tackle tough messes. The brass construction and single handle also provide a sturdy, reliant, and easy to use fixture. Matching accessories are available for use.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.