Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pull-Out Kitchen Faucet, Polished Chrome

  • Mfr # KB701SPDK

  • Zoro # G3929677


product price: $171.99
/ea
Free Shipping & Returns

Key Features

Number of Handles
1
ADA Compliant
true
Mounting Type
Deck Mount
Valve Type
Stainless Steel Ball Type Cartridge
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KB701SPDK
Zoro #
G3929677
UPC #
663370054518
Country of Origin
Taiwan, Province of China

Dimensions

Item Width (Inch)
8
Item Height (Inch)
2.13
Item Length (Inch)
10.38
Max Deck Thickness
1.25

Details

Finish
Polished Chrome
Number of Handles
1
ADA Compliant
true
Mounting Type
Deck Mount
Item
Pull-Out Kitchen Faucet
Valve Type
Stainless Steel Ball Type Cartridge
Material
Brass
Pullout Spray
true
Item Weight (lbs)
5.18
Share H&C Handle Item#
KBH561
Kitchen Sprayer#
KH7201SP
Handles Included
true
Installation Type
Deck Mount
Drain Included
No
Handle Style
Loop
Pulldown Spray
false
Spout Flow Rate (GPM)
1.8
Hose Included
true
Sidespray
false
Theme
Traditional
Shared H&C Cartridge Item#
KBRP521C
Faucet Holes
3
Faucet Centers
8

Description

The exquisite design of this faucet tastefully flatters the elegant architecture of traditional homes with its fine detailing. An excellent options for smaller kitchens, the angled spout and extendable hose reach provide an optimized use of space. Minimalist design along with a classic style help you tackle your tough messes with the Kingston Brass Single-Handle Pull-Out Kitchen Faucet with Soap Dispenser's two-function sprayer. Matching accessories are available for use.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.