Push Pop-Up Drain without Overflow, Antique Copper
- Mfr # EV800AC
- Zoro # G923928815
product price:Â
$
119.99
/ea
Free Shipping & Returns
Key Features
Material
Stainless Steel
For Use With
Kitchen Accessories
Includes
Strainer
Width
2-7/8 in
Length (In.)
2 7/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EV800AC
- Zoro #
- G923928815
- UPC #
- 196507290300
- Country of Origin
- Taiwan, Province of China
Dimensions
- Width
- 2-7/8 in
- Length (In.)
- 2 7/8 in
- Height (In.)
- 2 in
Details
- Material
- Stainless Steel
- Item
- Bar Prep Sink Drain
- For Use With
- Kitchen Accessories
- Includes
- Strainer
- Product Group - Drains
- Bathroom Sink Drains
- Color - Drains
- Brushed Nickel
- Finish
- Antique Copper
Description
Push-up bathroom drains feature a spring mechanism to easily close and open the fixtures. Available in multiple finishes to match your faucet, this Push Pop-Up Drain without Overflow will fit standard bathroom sink sizes.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.