Push Pop-Up Drain without Overflow, Black Stainless
- Mfr # EV700VN
- Zoro # G323930043
product price:Â
$
89.95
/ea
Key Features
Height (In.)
9 7/16 in
Product Group - Drains
Bathroom Sink Drains
Length (In.)
2 3/4 in
Width
2-3/4 in
Color - Drains
Antique Copper
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EV700VN
- Zoro #
- G323930043
- UPC #
- 196507333021
- Country of Origin
- Taiwan, Province of China
- Product Group - Drains
- Bathroom Sink Drains
- Color - Drains
- Antique Copper
- Item
- Bathroom Sink Drain
- Includes
- Push-Up Drain
- For Use With
- Bathroom Accessories
- Material
- Brass
- Finish
- Black Stainless
Dimensions
- Height (In.)
- 9 7/16 in
- Length (In.)
- 2 3/4 in
- Width
- 2-3/4 in
Description
Push-up bathroom drains feature a spring mechanism to easily close and open the fixtures. Available in multiple finishes to match your faucet, this Push Pop-Up Drain without Overflow will fit standard bathroom sink sizes.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.